0 items

George Kovacs 24 in. 6-Light Chandelier

KP1806

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Opal Etched
Height
17 in
Installation Type
Ceiling Mount
Length
24 in
Light Bulb Shape Code
G9
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Number Of Lights
6
UL Listed
No
Watts
60
Width
24 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday