George Kovacs 5-Light Line Voltage Kit with Etched Opal Glass
KP4216
Color Finish
SPECIFICATIONS
- Color Finish
- Silver
- Color Finish Category
- Silver Tones
- ETL Listed
- No
- Energy Star Compliant
- No
- Glass Type
- Opal Etched
- Height
- 11-63/100 in
- Length
- 192 in
- Light Bulb Base Type
- GU10
- Material
- Glass
- Number Of Lights
- 5
- UL Listed
- No
- Watts
- 50
- Width
- 4-3/4 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday