0 items

George Kovacs Tube 60W 3-Light G9 Double Loop Base Wall Sconce with Etched Opal Glass

KP5044

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant
  • Chrome finish
  • ETL listed for damp location
  • Etched Opal glass
  • Fixture can be dimmable
  • Includes three 60W G9 xenon bulbs
  • May be mounted horizontally or vertically

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Xenon
Collection
Tube
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched Opal
Height
4-3/4 in
Light Bulb Base Type
Can DC Bayonet
Light Bulb Shape Code
G9
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Glass
Number Of Lights
3
UL Listed
No
Watts
60
Width
20-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday