60W 3-Light Pendant in Polished Chrome

You last purchased this on
 
George Kovacs

60W 3-Light Pendant in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
George Kovacs

60W 3-Light Pendant in Polished Chrome

  • Fast #
  • Part #KP652077
  • Item #3289906
  • Manufacturer Part #P652-077
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Chrome finish
  • Requires three 60W medium base bulbs
  • Anodized Aluminum wire shade
  • Fixture can be dimmable
  • Ceiling drop: 19-1/4" H to 120" H maximum
  • Wire hung pendant
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
16-1/4 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Anodized Aluminum
Height:
13-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-27
Light Bulb Shape Code:
G30
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Material:
Aluminum
Number of Lights:
3
Power Source:
Electric
UL Listed:
Yes
Watts:
100 W
Width:
16-1/4 in