0 items

George Kovacs 7-1/2 in. 1-Light Wall Sconce

KP470

Color Finish

Starting at $71.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
White Fabric
Height
11-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Fabric
Number Of Lights
1
UL Listed
Yes
Watts
60
Width
7 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday