Angle 6 in. 22W 1-Light Wall Mount LED Outdoor Wall Sconce in Silver Dust

Part #KP1259566L  |  Item #7221023  |  Manufacturer Part #P1259-566-L

$ 179.95 EACH

Color/Finish:
Silver Dust

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Durable aluminum construction is built to last and provides beauty and durability
  • Uses 22-Watt LED
  • 685 delivered Lumens
  • Includes assembly and installation parts
  • ETL listed for wet location
  • Etched opal glass creates a diffused effect when illuminated
  • Can be used Indoor or Outdoor

Documents

Specifications

ADA Compliant: No

Bulb Type: LED

CSA Certified: No

Collection: Angle

Color Finish: Silver Dust

Color Finish Category: Silver Tones

Depth: 6-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched White

Height: 6 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Lumens: 617

Lumens per Watt LPW : 28.05

Number Of Hours: 30000

Number Of Lights: 1

Ordering Code: Z21

Power Source: Electric

UL Listed: No

Watts: 22

Width: 6 in