George Kovacs

Bling Bang 100W 4-Light Pendant in Polished Chrome

Part #KP1092077  |  Manufacturer Part #P1092-077

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Bling Bang

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 16-1/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Crystal

Height: 12-1/4 in

Installation Type: Ceiling Mount

Length: 16-1/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Contemporary

Material: Steel

Number Of Lights: 4

UL Listed: No

Watts: 100