35W 1-Light Pendant in Polished Chrome
Bling Bling 35W 1-Light Pendant in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear Glass w/ interior perforated steel with Clear Crystals
- Chrome
- George Kovacs Mini Pendant
- Ceiling Drop" 16" - 52"H Max.
- 8" Dia. 8"H
- 1-35W GU10 Halogen (Incl.)
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Bling Bling
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Crystal
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- GU10
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Perforated Steel, Crystal
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 8 W
- Width:
- 8 in