George Kovacs Bling Bling 9-5/8 x 14-1/8 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Polished Chrome

KP035077

Manufacturer Part #: P035-077

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Add a contemporary look to your decor with the George Kovacs Bling Bling 3-Light Semi-Flush Ceiling Fixture.
  • Steel and glass construction offers durability and beauty
  • Uses three 100-Watt medium bulbs (not included)
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL listed for damp location

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Bling Bling
Depth
14 in
ETL Listed
Yes
Glass Type
Chrome
Height
9-5/8 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
Power Source
Electric
UL Listed
No
Watts
8
Width
14-1/8 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday