60W 1-Light Wall Sconce in Copper Bronze Patina
Bubble 60W 1-Light Wall Sconce in Copper Bronze Patina
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Teak Glass
- Copper Bronze Patina
- George Kovacs Wall Sconce
- Adjustable Height: 13 1/2" - 120" H Max
- 6 1/4" W 8" Ext.
- 1-60W T10 Medium Base
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Bubble
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Copper Bronze Patina
- Diameter:
- 6-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 8 W
- Width:
- 6-1/4 in