4-Light 50 W Bracket in Antique Nickel
Chimes 4-Light 50 W Bracket in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offer a clean, polished look
- Uses 4-50 Watt Xenon
- The Chimes 4-Light Bath Bar collection by George Kovacs is a versatile fixture in an antique nickel finish.
- UL listed for damp applications
- Includes assembly and installation parts
- Compatible with standard wall dimmer
- Reversible upward/downward lighting
- Clear/ acid etched glass creates a diffused effect when illuminated
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Chimes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 6-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Acid Etched
- Height:
- 7-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 8 W
- Width:
- 22-1/2 in