George Kovacs
Chimes 50W 3-Light Bath Light in Antique Nickel
Part #KP5003056 | Item #2469572 | Manufacturer Part #P5003-056
Product Details
- The Chimes 3-Light Bath Bar collection by George Kovacs is a versatile fixture in an antique nickel finish.
- Durable steel construction is built to last and offer a clean, polished look
- Uses 3-50 Watt Xenon
- Clear/ acid etched glass creates a diffused effect when illuminated
- Reversible upward/downward lighting
- Includes assembly and installation parts
- Compatible with standard wall dimmer
- UL listed for damp applications
Specifications
ADA Compliant: Yes
Bulb Type: Xenon
CSA Certified: No
Collection: Chimes
Color Finish: Antique Nickel
Color Finish Category: Nickel Tones
Depth: 6-1/4 in
ETL Listed: No
Energy Star Compliant: No
Glass Type: Acid Etched
Height: 7-3/4 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Light Bulb Base Type: Mini Candelabra E-11
Light Bulb Shape Code: T4
Lighting Direction: Up/Down Lighting
Lighting Style: Contemporary
Number Of Lights: 3
Power Source: Electric
UL Listed: Yes
Watts: 8
Width: 16 in