George Kovacs

Circuit 4-Light Pendant in Smoked Iron

Part #KP1814172  |  Manufacturer Part #P1814-172

Color/Finish:
Smoked Iron

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The George Kovacs Circuit Drum Pendant uses traditional elements with an modern twist.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses four 100-Watt medium base bulb
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL listed
  • Etched white glass creates a diffused effect when illuminated

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Circuit

Color Finish: Smoked Iron

Color Finish Category: Iron Tones

Depth: 24 in

Diameter: 24 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 10-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 24 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Fabric

Number Of Lights: 4

Power Source: Electric

UL Listed: No

Watts: 8

Width: 24 in