Corduroy 24W 1-Light Outdoor Wall Sconce in Dorian Bronze

Part #KP1233615BL  |  Item #5109140  |  Manufacturer Part #P1233-615B-L

$ 141.02 EACH

Color/Finish:
Dorian Bronze™

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Corduroy LED Outdoor/Indoor Pocket Lantern
  • Durable aluminum construction is built to last and provides beauty and durability
  • Uses 24-Watt LED
  • 809 delivered Lumens
  • Includes assembly and installation parts
  • ETL listed for wet location
  • ADA compliant
  • Etched white glass creates a diffused effect when illuminated
  • Can be used Indoor or Outdoor

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Integrated LED

CSA Certified: No

Collection: Corduroy

Color Finish: Dorian Bronze™

Color Finish Category: Bronze Tones

Color Temperature: 3000

Depth: 4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched White

Height: 16 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Lighting Style: Contemporary

Lumens: 2598.58

Material: Glass

Number Of Hours: 30000

Number Of Lights: 1

Ordering Code: L-MD-R050-300

Package Quantity: 1

Power Source: Electric

UL Listed: No

Watts: 10

Width: 6 in