George Kovacs

Crystal-Clear 60W 4-Light Pendant in Polished Nickel

Part #KP1404613  |  Manufacturer Part #P1404-613

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The George Kovacs Crystal Clear Pendant combines sleek angular frames with floating acrylic plates.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 4-Watt to 60-Watt medium base bulbs
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL listed
  • Clear acrylic glass creates a beautiful glow when illuminated
  • Adjustable hanging length to 58.75 in. maximum

Documents

Specifications

ADA Compliant: No

Bulb Type: Halogen

CSA Certified: No

Collection: Crystal-Clear

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Acrylic

Height: 15-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 14-3/4 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Number Of Lights: 4

Power Source: Electric

UL Listed: No

Watts: 10

Width: 14-3/4 in