40W 5-Light 2-Pin Base Xenon Bath Light with Mitered White Glass in Polished Chrome

You last purchased this on
 
George Kovacs

Cubism 40W 5-Light 2-Pin Base Xenon Bath Light with Mitered White Glass in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
George Kovacs

Cubism 40W 5-Light 2-Pin Base Xenon Bath Light with Mitered White Glass in Polished Chrome

  • Fast #
  • Part #KP5217077
  • Item #4132294
  • Manufacturer Part #P5217-077
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable steel construction is built to last and offers a clean, polished chrome fixture
  • Uses 5-40-Watt G9 Xenon
  • The clean and lean George Kovacs Cubism Rectangular Bath Bar beautifully accents and illuminates bathrooms both large and small.
  • ADA complaint
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • Can be mounted horizontally or vertically
  • Mitered white glass creates a diffused effect when illuminated
  • ETL listed
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CSA Certified:
No
Collection:
Cubism
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Mitered White
Height:
4-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Type:
Xenon
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
5
Power Source:
Electric
UL Listed:
No
Watts:
10 W
Width:
30 in