75W 3-Light Bath Light in Polished Chrome
Cubism 75W 3-Light Bath Light in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean, polished chrome fixture
- Uses 3-75-Watt G9 Xenon base bulbs
- The design emphasis of the George Kovacs Cubism bath light is on horizontal lines, from the rectangular base through the etched lines of the light holder and the sharp, mitered edges of the cubic shade.
- ETL listed
- Includes assembly and installation parts
- ADA complaint
- Compatible with standard wall dimmer
- Mitered white glass creates a diffused effect when illuminated
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Cubism
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Mitered White
- Height:
- 6 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- G9 Double Loop
- Light Bulb Shape Code:
- G9
- Light Bulb Type:
- Xenon
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 10 W
- Width:
- 21-1/2 in