George Kovacs Curvy Corner 75W 3-Light Mini Candelabra E-11 Base Xenon Bath Light with Etched Opal Glass in Polished Chrome

KP5153077

Manufacturer Part #: P5153-077

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The George Kovacs Curvy Corner Bath Collection distinguishes itself with a clean, contemporary design.
  • Metal construction is built to last and offers a clean chrome fixture
  • Uses three 75-Watt xenon bulbs (included)
  • Etched opal glass creates a diffused effect when illuminated
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL listed

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Xenon
CSA Certified
No
Collection
Curvy Corner
Depth
5-1/4 in
ETL Listed
Yes
Glass Type
Opal Etched
Height
5 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Mini Candelabra E-11
Lighting Direction
Up Lighting
Number Of Lights
3
Power Source
Electric
UL Listed
No
Watts
10
Width
24-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday