3-Light Semi-Flushmount Ceiling Fixture in Brushed Nickel
Dots 3-Light Semi-Flushmount Ceiling Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- Durable metal construction is built to last and offers a clean, polished fixture
- Uses 3-75 Watt medium base bulbs (Not Incl.)
- A refined metal grille defines the George Kovacs Dots Semi-Flush mount, a crisp drum shade with a Brushed Nickel finish and Etched Glass diffuser.
- CSA Listed
- White acrylic shade with etched glass creates a diffused effect when illuminated
- Includes assembly and installation parts
- Compatible with standard wall dimmer
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CSA Certified:
- Yes
- Collection:
- Dots
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 16 in
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White Acrylic, Etched
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- LED Light:
- No
- Length:
- 16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lights Included:
- No
- Material:
- Metal, Glass, Fiber
- Number of Lights:
- 3
- Origin:
- Global
- Overall Depth:
- 16 in
- Overall Height:
- 12-1/2 in
- Overall Length:
- 16 in
- Overall Width:
- 16 in
- Power Source:
- Electric
- Style:
- Contemporary
- UL Listed:
- No
- Watts:
- 75 W
- Weight:
- 5.95 lb
- Width:
- 16 in