LED Bath Fixture in Polished Chrome

You last purchased this on
 
George Kovacs

Forest Ice LED Bath Fixture in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
George Kovacs

Forest Ice LED Bath Fixture in Polished Chrome

  • Fast #
  • Part #KP1383077L
  • Item #7628371
  • Manufacturer Part #P1383-077-L
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Durable steel and aluminum construction is built to last and offers a clean Chrome fixture
  • Uses 23-Watt LED
  • Part of the Forest Ice collection by George Kovacs
  • ETL Listed
  • Clear Artisan glass creates a brilliant effect when illuminated
  • Includes assembly and installation parts
  • 1243-delivered lumens
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Forest Ice
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3000
Depth:
3 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Ice
Height:
5-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
24 in
Light Bulb Type:
LED
Lighting Style:
Transitional
Lumens:
1243
Material:
Glass
Number Of Hours:
30000 h
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Watts:
12 W