13-3/4 in. 1-Light LED Swing Arm Wall Lamp in Copper Bronze Patina
George's Reading Room™ 13-3/4 in. 1-Light LED Swing Arm Wall Lamp in Copper Bronze Patina
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offer a clean, polished look
- Uses 8-Watt LED
- The George Kovacs Swing Arm Wall Sconce is sleek, adjustable and energy efficient.
- ETL listed for dry location
- On/off dimmer switch
- Convertible to pin-up
- Adjustable to 23-1/2" extension
- 439 delivered lumens
- 439 Lumens
- Swing Arm Wall Lamp
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- George's Reading Room™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Copper Bronze Patina
- Color Temperature:
- 3000
- Depth:
- 5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 438
- Material:
- Cast Aluminum
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 15 W
- Width:
- 13-3/4 in