20-1/5 in. 60W 1-Light Wall Sconce in Polished Chrome

You last purchased this on
 
George Kovacs

George's Reading Room™ 20-1/5 in. 60W 1-Light Wall Sconce in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
George Kovacs

George's Reading Room™ 20-1/5 in. 60W 1-Light Wall Sconce in Polished Chrome

  • Fast #
  • Part #KP477077
  • Item #3687878
  • Manufacturer Part #P477-077
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Uses one 60-Watt medium base CFL and one 3-Watt LED
  • This George's Reading Room Task Swing Arm Lamp will update your home with its eye-catching design.
  • Convertible to pin-up
  • Adjustable LED reading lamp
  • Includes assembly and installation parts
  • On/off switch
  • Adjustable to 21.75 in. extension maximum
  • Swing Arm Wall Lamp
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
George's Reading Room™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
5000
Depth:
10-1/4 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White Fabric
Height:
20-1/5 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Fabric
Number of Lights:
1
Power Source:
Electric
UL Listed:
No
Wall Sconce Type:
Swing Arm
Watts:
15 W
Width:
7-1/4 in