8W 1-Light LED Table Lamp in Brushed Nickel

You last purchased this on
 
George Kovacs

George's Reading Room™ 8W 1-Light LED Table Lamp in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
George Kovacs

George's Reading Room™ 8W 1-Light LED Table Lamp in Brushed Nickel

  • Fast #
  • Part #KP210084L
  • Item #4568569
  • Manufacturer Part #P210-084-L
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

CEC Compliant:
For Sale in CA
Collection:
George's Reading Room™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
ETL Listed:
Yes
Light Bulb Type:
LED
Lumens:
590
Material:
Aluminum
Number Of Hours:
30000 h
Number of Lights:
1
UL Listed:
No
Watts:
8 W
Width:
7 in