8W 1-Light LED Wall Sconce in Brushed Nickel
George's Reading Room™ 8W 1-Light LED Wall Sconce in Brushed Nickel
Frequently Purchased Together
Product Details
- The George Kovacs Chrome Swing Arm Wall Sconce is sleek, adjustable and energy efficient.
- Durable steel construction is built to last and offers a clean, polished look
- On/off dimmer switch
- Includes assembly and installation parts
- ETL listed
- 439 delivered lumens
- Uses 8-Watt LED
- Convertible to pin-up
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- George's Reading Room™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 4-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 6-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Ordering Code:
- L-L8-MD590
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 438
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 15 W
- Width:
- 13-3/4 in