8W 1-Light Wall Sconce in Brushed Nickel
George's Reading Room™ 8W 1-Light Wall Sconce in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clear Glass with Interior Frosted Glass Diffuser
- Brushed Nickel Finish
- George Kovacs LED Task Swing Arm Wall Lamp
- Convertible to a Pin-Up
- On/Off Dimmer Switch
- Adjustable to 28.75"Ext. Max
- 396 Lumens
- 8W LED
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- George's Reading Room™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 4-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear, Frosted
- Height:
- 6-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 590
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Wall Sconce Type:
- Swing Arm
- Watts:
- 15 W
- Width:
- 16 in