George Kovacs George's Reading Room™ 8W 1-Light Wall Sconce in Copper Bronze Patina

KP4338647

Color/Finish

(Pricing is for Copper Bronze Patina)

$178.50

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 439 Lumens
  • 439 delivered lumens
  • Adjustable to 24-1/4" extension
  • Convertible to pin-up
  • Durable steel construction is built to last and offers a clean, polished look
  • ETL listed for dry location
  • Includes assembly and installation parts
  • On/off dimmer switch
  • The George Kovacs Swing Arm Wall Sconce is sleek, adjustable and energy efficient.
  • Uses 8-Watt LED

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Integrated LED
CEC Compliant
For Sale in CA
CSA Certified
No
Collection
George's Reading Room™
Color Finish
Copper Bronze Patina
Color Finish Category
Bronze Tones
Color Temperature
3000
Depth
3-1/2 in
ETL Listed
Yes
Energy Star Compliant
No
Height
6-1/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Lumens
438
Number Of Hours
30000
Number Of Lights
1
Ordering Code
L-L8-MD590
Package Quantity
1
Power Source
Electric
UL Listed
No
Watts
15
Width
14-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday