20 W 5-Light Monorail lighting Kit in Bright Nickel
GK LightRAIL® 20 W 5-Light Monorail lighting Kit in Bright Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brushed Nickel finish
- Includes five 20W MR-16 bulbs
- Ten foot max rail length (field cuttable and flexible)
- 10' Max Rail Length (Field Cuttable & Flexible)
- Electric transformer: 150W and 12V
- Low voltage lightrail kit
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- GK LightRAIL®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bright Nickel
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 120 in
- Light Bulb Base Type:
- GU5.3
- Light Bulb Shape Code:
- MR16
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary
- Number of Lights:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 16 W