5-Light LED Light Kit in Sable Bronze Patina

You last purchased this on
 
George Kovacs

GK LightRAIL® 5-Light LED Light Kit in Sable Bronze Patina

This product requires certification to purchase.
Brand image
You last purchased this on
 
George Kovacs

GK LightRAIL® 5-Light LED Light Kit in Sable Bronze Patina

  • Fast #
  • Part #KP4305467
  • Item #4382264
  • Manufacturer Part #P4305-467
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sable Bronze Patina Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Turn any kitchen or room into an upscale display with a touch of modern, high-quality spotlighting.
  • Durable steel construction is built to last and offers a clean, polished look
  • Frosted Acrylic creates a brilliant glow when illuminated
  • Includes assembly and installation parts
  • ETL listed
  • 205 delivered lumens
  • Uses five 3-Watt LED
  • Ten foot max rail length (field cuttable and flexible)
  • Electronic transformer: 60W and 12V
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
GK LightRAIL®
Color Finish Category:
Bronze Tones
Color Finish Name:
Sable Bronze Patina
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted White
Height:
10 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Style:
Contemporary
Lumens:
205
Material:
Plastic
Material Type:
Acrylic
Number Of Hours:
30000 h
Number of Lights:
5
Power Source:
Electric
UL Listed:
No
Volts:
12V
Watts:
15 W
Width:
5 in