George Kovacs

GK LightRAIL® 5-Light Line Voltage Kit with Etched Opal Glass in Sable Bronze Patina

Part #KP4216467  |  Manufacturer Part #P4216-467

Color/Finish:
Sable Bronze Patina

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The George Kovacs takes track lighting around the bend. The Sable Bronze Patina finish track is flexible and cuttable and flexible to adapt to any size or shape space.

Documents

Specifications

ADA Compliant: No

Bulb Type: Halogen

CSA Certified: Yes

Collection: GK LightRAIL®

Color Finish: Sable Bronze Patina

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal Etched

Height: 11-63/100 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 192 in

Light Bulb Base Type: GU10

Lighting Style: Contemporary

Material: Glass

Number Of Lights: 5

Power Source: Electric

UL Listed: No

Watts: 15

Width: 4-3/4 in