50W 1-Light Track Head in Sable Bronze Patina
GK LightRAIL® 50W 1-Light Track Head in Sable Bronze Patina
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- GK LightRAIL®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Sable Bronze Patina
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 8-3/4 in
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 16 W
- Width:
- 3 in