1-Light Mini Pendant in Polished Chrome
Grid 1-Light Mini Pendant in Polished Chrome
Frequently Purchased Together
Product Details
- Steel and glass construction offers durability and beauty
- Uses (1) 100-Watt standard base bulb, sold separately
- Add a contemporary look to your decor with the George Kovacs Grid II 1-Light Mini Pendant. The clear glass shade has an inner chrome mesh shade giving this striking pendant depth and modern style.
- Includes assembly and installation parts
- ETL listed for indoor locations
- Compatible with standard wall dimmer
- Adjustable hanging length to 50 in. maximum
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Grid
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 4-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 6 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 16 W
- Width:
- 4-3/4 in