100W 5-Light Chandelier in Polished Chrome
Grid 100W 5-Light Chandelier in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel and glass construction offers durability and beauty
- Uses (5) 100-Watt standard base bulbs, sold separately
- Add a contemporary look to your decor with the George Kovacs Grid II 5-Light Chandelier. The clear glass shades have an inner chrome mesh shade giving this striking chandelier depth and modern style.
- Includes assembly and installation parts
- ETL listed for indoor locations
- Compatible with standard wall dimmer
- Adjustable hanging length to 52-3/4 in. maximum
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Grid
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 8-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Number of Lights:
- 5
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 16 W
- Width:
- 23-3/4 in