George Kovacs

Grid™ 3-Light Ceiling Mount Pendant in Brushed Nickel

Part #KP5743084  |  Manufacturer Part #P5743-084

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With the fluid look of draped steel, the George Kovacs Grid pendant adds a modern, yet soft accent to contemporary decor.
  • Durable steel construction is built to last and offers a clean brushed nickel fixture
  • Uses 3-Watt to 75-Watt medium base (Not Incl.)
  • Perforated steel shade with white diffuser
  • Adjustable hanging length to 48.5 in. maximum
  • Includes assembly and installation parts
  • CSA listed

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Grid™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 18 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Etched

Height: 7-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 18 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Material: Glass, Metal, Steel

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Watts: 16

Width: 18 in