40W 3-Light Bath Light in Polished Chrome

You last purchased this on
 
George Kovacs

Jewel Box 40W 3-Light Bath Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
George Kovacs

Jewel Box 40W 3-Light Bath Light in Polished Chrome

  • Fast #
  • Part #KP5803077
  • Item #4063521
  • Manufacturer Part #P5803-077
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Durable iron construction is built to last offering a clean, Chrome fixture
  • Uses (3) 40-Watt G9 xenon bulbs
  • Add a contemporary look to your decor with the George Kovacs Jewel Box 3-Light Bath Fixture.
  • CSA listed
  • Instructions included for ease of installation
  • Adjustable shade
  • Compatible with standard wall dimmer
  • Clear glass with Aluminum cage shades
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Jewel Box
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-1/4 in
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
4-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
G9
Light Bulb Type:
Xenon
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
3
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
17 W
Width:
26 in