George Kovacs Jewel Box 40W 6-Light Island Light in Polished Chrome

KP803077

Manufacturer Part #: P803-077

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Add a contemporary look to your decor with the George Kovacs Jewel Box 6-Light Chrome Island Light. The delicate clear box shades with aluminum cages inside hang from adjustable length wires.
  • Iron, aluminum and glass construction offers durability and beauty
  • Uses six 40-Watt G9 xenon bulbs, included
  • Adjustable wires allow maximum hanging length 10 in. to 134 in.
  • Includes assembly and installation parts
  • CSA listed

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Xenon
CSA Certified
No
Collection
Jewel Box
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
13-3/4 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Chrome, Clear
Height
4-3/4 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
29-1/2 in
Light Bulb Shape Code
G9
Lighting Style
Contemporary
Material
Aluminum, Glass
Number Of Lights
6
Power Source
Electric
UL Listed
No
Watts
40
Width
13-3/4 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday