George Kovacs

Kovacs® 8W 1-Light LED Wall Sconce in Polished Chrome

Part #KP470077L  |  Manufacturer Part #P470-077-L

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The George Kovacs Fabric LED Wall Sconce has a simple and square design that embellishes transitional or contemporary decor with understated charm.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 8-Watt LED
  • 228-delivered lumens
  • White fabric shade creates a warm beautiful glow when illuminated
  • Includes assembly and installation parts
  • ETL listed
  • ADA compliant

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

Collection: Kovacs®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Rendering Index CRI : 92

Color Temperature: 3000

Depth: 4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White

Height: 11 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lighting Direction: Up Lighting

Lighting Style: Transitional

Lumens: 639

Material: Fabric

Number Of Hours: 30000

Number Of Lights: 1

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 8

Weight: 3.15

Width: 7-3/4 in