George Kovacs

Light Rain 4-1/2 in. 1-Light Wall Sconce in Sable Bronze Patina

Part #KP970647  |  Manufacturer Part #P970-647

Color/Finish:
Sable Bronze Patina

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • George Kovacs Light Rain 6-Light Chandelier. The architectural frame is finished in copper bronze patina and extends to the clear seeded glass tube shades for a clean, simple style. Use this striking chandelier to illuminate your pool table or kitchen island.
  • Sparkling beams of golden light stream from the George Kovacs Light Rain Wall Sconce. The entire cylinder of Clear Seeded glass shimmers warmly with the light of the halogen bulb within.
  • Uses 1-35-Watt halogen (Not Incl.)
  • Reversible up/down light
  • Compatible with standard wall dimmer
  • Clear seeded glass creates a beautiful glow when illuminated
  • Includes assembly and installation parts
  • ADA compliant

Documents

Specifications

ADA Compliant: No

Bulb Type: Halogen

CSA Certified: No

Collection: Light Rain

Color Finish: Sable Bronze Patina

Color Finish Category: Bronze Tones

Depth: 4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 13-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: GU10

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Material: Glass

Number Of Lights: 1

Package Quantity: 1

Power Source: Electric

UL Listed: Yes

Watts: 35

Width: 4-1/2 in