60W 2-Light Bath Light with Etched Opal Glass in Brushed Nickel
Links 60W 2-Light Bath Light with Etched Opal Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean brushed nickel fixture
- Uses 2-100-Watt medium base (Not Incl.)
- As the name suggests, decorative loops form the cylindrical shade of the George Kovacs Links collection, enclosing an Etched White glass shade within.
- Includes assembly and installation parts
- UL and CUL listed
- Compatible with standard wall dimmer
- Etched opal glass creates a diffused effect when illuminated
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Links
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 16-1/2 in