17 in. 1-Light LED Swing Arm Wall Sconce in Brushed Nickel
Madake™ 17 in. 1-Light LED Swing Arm Wall Sconce in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses 13-Watt LED
- This George Kovacs Madake LED Task Swing Arm will update your home with its eye-catching design.
- On/off dimmer switch
- ETL listed
- Etched white glass creates a diffused effect when illuminated
- Includes assembly and installation parts
- 498 delivered lumens
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Madake™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Depth:
- 3 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched
- Height:
- 6 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 569.9
- Material:
- Metal
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 13 W
- Width:
- 17 in