1-Light Bath Fixture in Polished Chrome
Saber 1-Light Bath Fixture in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offers a clean, polished look
- Uses 13-Watt 2U/ 4Pin
- The George Kovacs Saber Fluorescent Bath Bar is a fixture of contemporary design that envelops you with soft illuminating light.
- Includes assembly and installation parts
- ETL listed
- Compatible with standard wall dimmer
- Etched opal glass creates a soft ambient light when illuminated
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Base Plate Height:
- 2 in
- Base Plate Width:
- 4-3/4 in
- CSA Certified:
- No
- Collection:
- Saber
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-3/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Cased Etched Opal
- Height:
- 12-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- LED Light:
- No
- Light Bulb Base Type:
- G24q-1
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lights Included:
- Yes
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Origin:
- Global
- Overall Height:
- 12-1/2 in
- Overall Width:
- 4-3/4 in
- Power Source:
- Electric
- Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13 W
- Weight:
- 2.34 lb
- Width:
- 4-3/4 in