George Kovacs

Spiked 60W 6-Light Candelabra E-12 Incandescent Pendant in Painted Bronze with Natural Brushed Brass

Part #KP1792416  |  Manufacturer Part #P1792-416

Color/Finish:
Painted Bronze/Natural Brushed Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Spiked collection by George Kovacs is a dynamic piece bursting with Mid Century modern flair.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses Six 60-Watt T8 Candelabra Base Bulbs
  • Compatible with standard wall dimmer
  • Includes assembly and installation parts
  • ETL listed
  • Clear glass bars create a brilliant glow when illuminated

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable Length ft : 6 ft

Collection: Spiked

Color Finish: Painted Bronze/Natural Brushed Brass

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 25-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 25 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: T8

Lighting Direction: Ambient Lighting

Lighting Style: Contemporary

Number Of Lights: 6

Power Source: Electric

Type: Pendant

UL Listed: No

Watts: 60

Weight: 9.94

Width: 25 in