60W 2-Light Candelabra E-12 Base Bath Bar Light in Polished Chrome
Stem 60W 2-Light Candelabra E-12 Base Bath Bar Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable steel construction is built to last and offer a clean polished chrome fixture
- Uses two 60-Watt candelabra base bulbs (Not Incl.)
- Featuring Etched Opal glass and Chrome finished supports, the George Kovacs Stem Bath collection is an attractive, simple option for the soft contemporary space.
- Includes assembly and installation parts
- ETL listed
- Compatible with standard wall dimmer
- Etched opal glass creates a beautiful glow when illuminated
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Stem
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 7-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 2
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 50 W
- Width:
- 13-1/4 in