1-Light Wall Light in Dark Restoration Bronze
Tube 1-Light Wall Light in Dark Restoration Bronze
Frequently Purchased Together
Product Details
- Aluminum construction is built to last and offers a clean dark restoration bronze fixture
- Uses 10-Watt LED
- The George Kovacs Tube LED Dark Restoration Bronze Wall Sconce combines the sleek beauty of the Bath Art collection with the energy efficiency of LEDs.
- ETL listed
- Includes assembly and installation parts
- ADA compliant
- Etched opal glass creates a diffused effect when illuminated
- 606 delivered Lumens
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Tube
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Restoration Bronze™
- Color Temperature:
- 3000
- Depth:
- 4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 13-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 606
- Material:
- Glass
- Number Of Hours:
- 30000 h
- Number of Lights:
- 1
- Package Quantity:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Watts:
- 52 W
- Width:
- 4-3/4 in