George Kovacs

Tube 10W LED Wall Bath Scone with Dimmable Light in Polished Chrome

Part #KP5040077L  |  Manufacturer Part #P5040-077-L

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The George Kovacs Tube LED Chrome Wall Sconce combines the sleek beauty of the Bath Art collection with the energy efficiency of LEDs.
  • Aluminum construction is built to last and offers a clean chrome fixture
  • Uses 10-Watt LED
  • 606 delivered Lumens
  • Etched opal glass creates a diffused effect when illuminated
  • Includes assembly and installation parts
  • ADA compliant
  • ETL listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: LED

CSA Certified: No

Collection: Tube

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

Depth: 4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 13-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Lumens: 606

Material: Glass

Number Of Hours: 30000

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 52

Width: 4-3/4 in