13W 2-Light G24q-1 Base Bath Light with Etched Opal Glass in Polished Chrome

You last purchased this on
 
George Kovacs

Tube 13W 2-Light G24q-1 Base Bath Light with Etched Opal Glass in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
George Kovacs

Tube 13W 2-Light G24q-1 Base Bath Light with Etched Opal Glass in Polished Chrome

  • Fast #
  • Part #KP5044077PL
  • Item #3688313
  • Manufacturer Part #P5044-077-PL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 2-13-Watt Fluorescent
  • With clean, linear design, the George Kovacs Tube Fluorescent Bath Bar provides soft, flattering light to any size bathroom.
  • ETL listed
  • Includes assembly and installation parts
  • ADA compliant
  • Can be mounted vertically or horizontally
  • Etched white glass creates a diffused effect when illuminated
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Tube
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-1/4 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Opal Etched
Height:
4-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
G24q-1
Light Bulb Type:
Compact Fluorescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
2
Power Source:
Electric
UL Listed:
No
Watts:
13 W
Width:
20-1/2 in