George Kovacs

Tube 4 in. 3-Light Bath Bar in Restoration Bronze

Part #KP504437B  |  Item #2468568  |  Manufacturer Part #P5044-37B

$ 199.95 EACH

Color/Finish:
Restoration Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • The George Kovacs Dark Restoration Bronze Tube Bath Bar is a fixture of linear contemporary design that envelops a space in soft, flattering light.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 60-Watt G9 Xenon
  • Etched white glass creates a diffused effect when illuminated
  • Can be mounted vertically or horizontally
  • Includes assembly and installation parts
  • ADA compliant
  • ETL listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: HID

CSA Certified: No

Collection: Tube

Color Finish: Restoration Bronze

Color Finish Category: Bronze Tones

Depth: 4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White

Height: 4-3/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: G9 Double Loop

Light Bulb Shape Code: G9

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Watts: 60

Width: 20-1/2 in