Tube 60W 2-Light Bath Light in Polished Chrome

Part #KP5040077  |  Item #3688207  |  Manufacturer Part #P5040-077

$ 144.95 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • With a sleek contemporary design, the George Kovacs Tube Wall Sconce provides soft, flattering light in bathrooms large or small.
  • Aluminum construction is built to last and offers a clean, polished look
  • Uses two 60-Watt G9 xenon
  • Etched opal glass creates a diffused effect when illuminated
  • Includes assembly and installation parts
  • ADA compliant
  • ETL listed

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Xenon

CSA Certified: No

Collection: Tube

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Etched Opal

Height: 13-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: G9 Double Loop

Light Bulb Shape Code: G9

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Number Of Lights: 2

Power Source: Electric

Sconce Type: Candelabra

UL Listed: No

Watts: 60

Width: 4-3/4 in