Georgia Bathware 60 x 32-1/2 in. Tub and Shower with Right Hand Drain in White

G97242W6

Color/Finish

(Pricing is for White)

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Length
72 in
Material
Fiberglass, Reinforced Plastic
Shape
Rectangular
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday