Georgia Bathware

60 x 36 in. Shower with Right Hand Seat in White

Part #G36036R  |  Manufacturer Part #36036R

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.2

Color Finish: White

Color Finish Category: Whites

Height: 75 in

Length: 60 in

Material: Fiberglass

Width: 36 in