Georgia Bathware

Atlantis 59-7/8 x 31-1/4 in. Alcove FRP and Acrylic Rectangle Tub and Shower Unit with Right Drain in Biscuit

Part #G56031R12  |  Manufacturer Part #56031R.12

Color/Finish:
Biscuit

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One piece unit
  • Above the floor rough-in
  • Integral soap dish
  • Toiletry ledge
  • Clear acrylic towel bar
  • Slip resistant floor
  • Cartridge style seat permits easy change without special tools
  • Molded o-ring eliminates the need for flange gasket
  • Shell tested to 150% and seat tested to 110% of maximum working pressure
  • Lug bodies for dead-end service rated at 150 PSI* (2 in-12 in), 100 PSI* (14 in-24 in)

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.2

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Collection: Atlantis

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 31-1/4 in

Drain Location: Right

Height: 74-7/8 in

IAPMO Listed: No

Installation Type: Alcove

Length: 59-7/8 in

Material: [Acrylic, Fiber Reinforced Plastic]

Overall Height: 31-1/4 in

UL Listed: No

Width: 31 in